- Parts Washer Degreaser
- 330 gal Tote
- Green
- Mild Odor
features
- State-of-the-art, water based cleaning agent for use in cold parts washers and heated spray cabinet washers
- Specially designed to provide superior cleaning of aviation weapons systems, engine support equipment and automotive components
- Environmentally safe drop-in replacement for hazardous solvents, especially 140 °F to 150 °F flash point naphtha’s typically used in cold parts washer units
- Compared to high flash solvents, this highly concentrated aqueous degreaser not only does an excellent job, it contains special corrosion inhibitors which provide protection for nearly all metals including those susceptible to corrosion including hardened
- Low VOC content
- Dries much more rapidly than the high flash solvents
- Improved worker safety due to reduced inhalation and skin exposure effects – contains no sodium hydroxide or potassium hydroxide
- Readily biodegradable per EPA 40CFR796.3200 (>60% degradation in ten day BOD test)
- Non-flammable, non-combustible, no flash point
- Ships as Class 55 non-hazardous aqueous cleaner
- Excellent oil splitter, compatible with oil-water separators
| Container Size | 330 gal |
| Container Type | Tote |
| Color | Green |
| Flammability | Nonflammable |
| Biodegradable | Yes |
| Odor | Mild |
| Acidity (pH) | 11.5 to 12 |
| Application | Aviation Weapons Systems, Engine Support Equipment, Automotive Components |
| Type | Parts Washer Degreaser |
| Flash Point | N/A |
| Weight | 3000.0 LB |
| EAN or UPC | 609722956383 |

