- Ink and Coating Remover
- 1 gal Bottle
- Removes Inks, Adhesives, Paints, Coatings, Varnish
features
- Has a unique 100% readily biodegradable, non-toxic, and water soluble formula that makes it a better alternative than current VOC solvents for removing various inks, adhesives, paints, coatings and varnishes on cleaning equipment, machines and floors
- By using Aero-Green 4175 as a drop-in replacement for toxic cleaners such as acetate/alcohol, mineral spirits, MEK, MIBK, isopropyl acetate, n-Propyl and other VOC solvents, you’re not only reaping the benefits of using a superior ink and coating remover,
- Works as effectively as current VOC solvents, it also saves time and money by reducing both the direct and indirect steps and costs associated with solvent application
- Removes solvent, oil and water based inks
- Non-hazardous
- Low VOC's
- User Friendly
- No EPA reportable ingredients
- Requires no respirator or specialized hazardous training
| Color | Clear |
| Removes | Inks, Adhesives, Paints, Coatings, Varnish |
| Acidity (pH) | 11 to 12 |
| Biodegradable | Yes |
| Container Size | 1 gal |
| Type | Ink and Coating Remover |
| Odor | Mild |
| Flash Point | N/A |
| Flammability | Nonflammable |
| Container Type | Bottle |
| Weight | 10.0 LB |
| EAN or UPC | 609722956475 |

