- Paint and Graffiti Remover
- 1 gal Bottle
- Clear
features
- Eco-friendly liquid paint remover that replaces the use of methylene chloride and other hazardous substances
- Removes most industrial, water reducible paints and primers including, lacquers, acrylic enamels, solvent based alkyd paints, high and low gloss urethanes, epoxy paints, powder coat paints, inks, adhesives and a variety of other coatings from many types o
- Ingredients identified on the EPA safer chemical alternative ingredients list
- Made of 100% natural ingredients from renewable resources
- Non-toxic, powerful, biodegradable, environmentally-friendly alternative to harsh chemicals
- Equally effective on oil-based, powder coat and latex paint
- Can be used in hand wipe, with a pressure washer or in batch immersion systems
- Safe soybean formula contains no caustic alkalis to burn skin or eyes
- Simple clean-up, just rinse with water
| Applicable Materials | Steel, Cast Iron, D Aluminum, Concrete, Masonry, Plastic |
| Odor | Low |
| Container Type | Bottle |
| Biodegradable | Yes |
| Type | Paint and Graffiti Remover |
| Container Size | 1 gal |
| Type of Cleaner | Biodegradable Remover |
| Removes | Paints, Coating |
| Color | Clear |
| Flammability | Nonflammable |
| Weight | 10.0 LB |
| EAN or UPC | 737278146320 |

