- 90˚ Fitting Angle
- G3/8-19 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Gender 1 | Female |
| Thread Sealant | No |
| Construction Type | Reusable |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.54 in |
| Dash Size | -6 |
| Compatible Hose I.D. | 0.38 in |
| End Size 1 | 3/8 in |
| Thread Size 1 | G3/8-19 |
| Fitting Angle | 90 degrees |
| End Type 1 | BSPP |
| Weight | 0.0 LB |

