- Straight Fitting Angle
- Carbon Steel Material
- M16X1.5 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | Metric |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Fitting Description | Straight |
| Overall Length | 1.65 in |
| I.D. | 0.3 in |
| Series | 07.021 Series |
| Item Type | Fitting Assembly |
| Thread Size | M16x1.5 |
| Hose Cut-Off Factor | 0.79 in |
| Hose Size | 0.375 in |
| Compatible Hose I.D. | 0.38 in |
| Thread Sealant | No |
| Construction | Reusable |
| Thread Size 1 | M16X1.5 |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Hose Dash Size | 6 |
| Construction Type | Reusable |
| Dash Size | -6 |
| Weight | 0.06 LB |

