- Straight Fitting Angle
- Carbon Steel Material
- M12X1.5 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| I.D. | 0.16 in |
| Series | 07.021 Series |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Thread Size 1 | M12X1.5 |
| Thread Size | M12x1.5 |
| End Type 2 | Line, Hose, Tube |
| Construction | Reusable |
| Overall Length | 1.5 in |
| Fitting Angle | Straight |
| Hose Dash Size | 4 |
| Dash Size | -4 |
| Hose Cut-Off Factor | 0.75 in |
| Compatible Hose I.D. | 0.25 in |
| Fitting Description | Straight |
| Finish | Dura-Kote |
| Construction Type | Reusable |
| Material | Carbon Steel |
| Hose Size | 0.25 in |
| End Type 1 | Metric |
| Weight | 0.0 LB |

