- Reusable Hose Fitting
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Dash Size | 6 |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.38 in |
| Construction Type | Reusable |
| End Type 1 | Metric |
| Dash Size | -6 |
| Thread Sealant | No |
| Series | 07.057 Series |
| Hose Size | 0.375 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |
| EAN or UPC | 678146043467 |

