- 1.04 in Inner Diameter
- Straight Fitting Angle
- -20 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Compatible Hose I.D. | 1.25 in |
| End Type 1 | BSPT |
| Construction Type | Reusable |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.85 in |
| End Size 1 | 1 1/4 in |
| Thread Size 1 | R1 1/4-11 |
| End Gender 1 | Female |
| Dash Size | -20 |
| I.D. | 1.04 in |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Weight | 0.0 LB |

