- 1.28 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -24 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Size 1 | 1 1/2 in |
| Thread Size 1 | R1 1/2-11 |
| End Gender 1 | Female |
| Thread Size | 1 1/2-11 |
| Hose Dash Size | 24 |
| Hose Cut-Off Factor | 1.97 in |
| Dash Size | -24 |
| Series | 07.421 Series |
| Hose Size | 1.5 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1.5 in |
| End Type 1 | BSPT |
| I.D. | 1.28 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Fitting Description | Straight, Swivel |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| Construction Type | Reusable |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

