- 90˚ Fitting Angle
- Carbon Steel Material
- G1/4-19 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Dash Size | -4 |
| End Type 1 | BSPP |
| Hex Size 2 | 0.55 in |
| End Size 1 | 1/4 in |
| Finish | Dura-Kote |
| I.D. | 0.15 in |
| End Gender 1 | Female |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | 90 degrees |
| Drop Dimension | 0.87 |
| Construction Type | Reusable |
| Thread Size 1 | G1/4-19 |
| Compatible Hose I.D. | 0.25 in |
| Material | Carbon Steel |
| Hex Size 1 | 0.67 in |
| Weight | 0.0 LB |

