- 90˚ Fitting Angle
- Carbon Steel Material
- G1/2-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Finish | Dura-Kote |
| Fitting Angle | 90 degrees |
| I.D. | 0.39 in |
| Dash Size | -8 |
| End Size 1 | 1/2 in |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 1.25 |
| Thread Sealant | No |
| Hex Size 2 | 0.75 in |
| Thread Size 1 | G1/2-14 |
| End Type 1 | BSPP |
| Construction Type | Reusable |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.65 in |
| Compatible Hose I.D. | 0.5 in |
| Hex Size 1 | 1.06 in |
| Weight | 0.0 LB |

