- Straight Fitting Angle
- Carbon Steel Material
- G1 1/4-11 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Gender 1 | Female |
| Hex Size 2 | 1.96 in |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 2.12 in |
| Thread Size 1 | G1 1/4-11 |
| End Type 1 | BSPP |
| Thread Sealant | No |
| Hex Size 1 | 1.96 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| I.D. | 1.04 in |
| Construction Type | Reusable |
| Dash Size | -20 |
| End Size 1 | 1 1/4 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1.25 in |
| Weight | 0.0 LB |

