- Straight Fitting Angle
- 3/8-18 Thread Size 1
| End Type 1 | NPTF |
| End Gender 1 | Male |
| I.D. | 0.27 in |
| Hex Size 1 | 0.68 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Thread Size 1 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| I.D. | 0.27 in |
| Hex Size 1 | 0.68 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Thread Size 1 | 3/8-18 |
| End Size 1 | 3/8 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |