- Carbon Steel Material
- Flared Nut
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Material | Carbon Steel |
| Series | 1290 |
| Fitting Description | Nut |
| No. of Ends | 1 |
| End Types | Flare |
| End Size | 1 1/4 JIC(f) |
| Tube O.D. | 1 1/4 in |
| Hex Size | 2 in |
| Fitting Angle | Straight |
| Overall Length | 1.22 in |
| Type | Flared Nut |
| SAE Reference No. | 070110 |
| Weight | 0.531 LB |

