- Versil·Flare™ SAE 37° Flared Style "B" Nut for 1/2" O.D. Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Tube O.D. | 1/2 in |
| No. of Ends | 1 |
| Hex Size | 7/8 in |
| Series | 1290 |
| Fitting Angle | Straight |
| Type | Flared Nut |
| Material | Steel |
| End Types | Flare |
| Fitting Description | Nut |
| End Size | 1/2 JIC(f) |
| SAE Reference No. | 070110 |
| Overall Length | 0.84 in |
| Weight | 0.065 LB |
| EAN or UPC | 678146164759 |

