- Male JIC to 24° Metric Female Tube Seat (Light) for use w/ 3/4" O.D. Tubing & 16 mm O.D. Tubing
| Fitting Type | Adapter |
| Tube O.D. | 3/4 in |
| End Types | JIC 37° & Metric |
| Port Size | 16 mm |
| Fitting Angle | Straight, Swivel |
| Fitting Description | Male JIC to 24° Metric Female Tube Seat (Light) |
| Material | Steel |
| No. of Ends | 2 |
| Overall Length | 1.71 in |
| End Size | 3/4 JIC(m), M24(f) |
| End Types 2 | JIC 37°, Metric |
| SAE Reference No. | N/A |
| Weight | 0.4 LB |
| EAN or UPC | 678146171351 |

