- Male JIC to 24° Metric Female Tube Seat (Light) for use w/ 3/8" O.D. Tubing & 6 mm O.D. Tubing
| Material | Steel |
| Tube O.D. | 3/8 in |
| End Types 2 | JIC 37°, Metric |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | JIC 37° & Metric |
| Port Size | 6 mm |
| End Size | 3/8 JIC(m), M14(f) |
| Overall Length | 1.38 in |
| Fitting Angle | Straight, Swivel |
| Fitting Type | Adapter |
| Fitting Description | Male JIC to 24° Metric Female Tube Seat (Light) |
| Weight | 0.1 LB |
| EAN or UPC | 678146043795 |

