- 0.88 in Inner Diameter
- 1.27 in Outer Diameter
- 800 psi Working Pressure
- Black Color
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Hose OD | 1.27 in |
| Burst Pressure [Nom] | 3200 psi |
| Tube Material | Synthetic Rubber |
| Working Pressure | 800 psi |
| Bend Radius [Min] | 7.38 in |
| Pressure [Max] | 800 psi |
| Vacuum Rating | 20 inHg |
| Hose Length | 1 ft |
| Tube Wall Thickness | 0.18 in |
| Construction | 3 Braid |
| O.D. | 1.27 in |
| Working Temperature [Max] | 250 °F |
| Color | Black |
| Series | 1503 |
| Dash Size | -16 |
| Working Temperature [Min] | -40 °F |
| I.D. | 0.88 in |
| Cover Material | Textile |
| Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
| Burst Pressure | 3200 psi |
| Conductive | Yes |
| Conductivity | Conductive |
| Material | Synthetic Rubber |
| Hose I.D. | 0.88 in |
| Reinforcement | Textile and wire |
| Temperature Range [Max] | 250 °F |
| Reinforcement Material | Polyester And Wire |
| Weight | 1.0 LB |
| EAN or UPC | 678146072771 |

