- 0.19 in Inner Diameter
- 0.54 in Outer Diameter
- 3000 psi Working Pressure
- Black Color
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Conductivity | Conductive |
| Vacuum Hg | 28 in |
| Hose Reinforcement | 1 Ply Braid |
| Working Pressure | 3000 psi |
| Working Temperature [Max] | 250 °F |
| Ambient Temperature Range [Max] | 250 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Conductive | Yes |
| Dash Size | -4 |
| Inner Tube Material | Synthetic Rubber |
| Tube Wall Thickness | 0.17 in |
| Hose I.D. | 0.19 in |
| Hose Application | Air & Multipurpose |
| Used to Dispense | Air & Multipurpose |
| Brand. | Aeroquip |
| Temperature Range [Max] | 250 °F |
| Working Temperature [Min] | -40 °F |
| Cover Material | Textile |
| Tube Material | Synthetic Rubber |
| O.D. | 0.54 in |
| Hose Length | 1 ft |
| Vacuum Rating | 28 inHg |
| Reinforcement | Textile and wire |
| Reinforcement Material | Polyester And Wire |
| Construction | 3 Braid |
| Material | Synthetic Rubber |
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Series | 1503 |
| Burst Pressure [Nom] | 12000 psi |
| I.D. | 0.19 in |
| Bend Radius [Min] | 3 in |
| Burst Pressure | 12000 psi |
| Hose OD | 0.54 in |
| Color | Black |
| Lay Line Style | Ink Jet |
| Burst Pressure [Min] | 12000 psi |
| Weight | 0.15 LB |
| EAN or UPC | 678146069573 |

