- 45˚ Fitting Angle
- Carbon Steel Material
- 1 1/16-12 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Angle | 45 degrees |
| End Gender 1 | Female |
| Thread Sealant | No |
| Thread Size 2 | 7/8-18 |
| End Size 1 | 1 1/16 in |
| Drop Dimension | 0.78 |
| Thread Size 1 | 1 1/16-12 |
| O.D. | 0.87 in |
| Series | 185287 Series |
| Finish | Dura-Kote |
| Hex Size 1 | 1.25 in |
| End Gender 2 | Male |
| Material | Carbon Steel |
| End Size 2 | 7/8 in |
| Compatible Hose I.D. | 0.75 in |
| End Type 1 | SAE 37 |
| Hex Size 2 | 0.94 in |
| I.D. | 0.61 in |
| Hose Cut-Off Factor | 1.67 in |
| Dash Size | -12 |
| End Type 2 | UNS |
| Construction Type | Reusable |
| Weight | 0.0 LB |

