- 9.6 in Inner Diameter
- Straight Fitting Angle
- Nickel-Aluminum Bronze Casting Material
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Bolt Hole Diameter | 0.69 in |
| Thread Sealant | No |
| Flange Size [Nom] | 8 |
| Material | Nickel-Aluminum Bronze Casting |
| Fitting Angle | Straight |
| I.D. | 9.6 in |
| O.D. | 13.5 in |
| Weight | 0.0 LB |

