- 45˚ Fitting Angle
- Carbon Steel Material
- 1 1/16-12 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 190265 Series |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Hose Dash Size | 12 |
| Overall Length | 3.78 in |
| End Gender 1 | Female |
| Hex Size 2 | 1.25 in |
| Drop Dimension | 0.78 |
| Hex Size 1 | 1.25 in |
| Height | 0.780 in |
| Hose Cut-Off Factor | 2.21 in |
| Thread Size 1 | 1 1/16-12 |
| End Type 2 | Line, Hose, Tube |
| Fitting Description | 45°, Swivel |
| Thread Size | 1 1/16-12 |
| Hose Size | 0.75 in |
| Compatible Hose I.D. | 0.75 in |
| Thread Sealant | No |
| Construction Type | Reusable |
| Dash Size | -12 |
| End Type 1 | SAE 37 |
| Finish | Dura-Kote |
| I.D. | 0.55 in |
| End Size 1 | 1 1/16 in |
| Fitting Angle | 45 degrees |
| Weight | 0.661 LB |
| EAN or UPC | 678146044129 |

