- 90˚ Fitting Angle
- Carbon Steel Material
- 7/8-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Overall Length | 2.94 in |
| I.D. | 0.46 in |
| Hex Size 2 | 1.13 in |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Hex Size 1 | 1 in |
| Thread Size 1 | 7/8-14 |
| Construction Type | Reusable |
| Drop Dimension | 1.23 |
| Thread Size | 7/8-14 |
| End Gender 1 | Female |
| Dash Size | -10 |
| Hose Cut-Off Factor | 1.65 in |
| Height | 1.130 in |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.63 in |
| Series | 190296 Series |
| End Gender 2 | Female |
| Hose Size | 0.625 in |
| End Size 1 | 7/8 in |
| Fitting Angle | 90 degrees |
| End Type 1 | SAE 37 |
| Fitting Description | 90° |
| Construction | Reusable |
| Hose Dash Size | 10 |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.486 LB |
| EAN or UPC | 678146044310 |

