- 90˚ Fitting Angle
- Carbon Steel Material
- 0.25 in Hose O.D.
- 7/16-20 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Dash Size | -4 |
| Material | Carbon Steel |
| Overall Length | 1.74 in |
| I.D. | 0.13 in |
| End Gender 2 | Female |
| Hose Dash Size | 4 |
| Hose OD | 0.25 in |
| Fitting Angle | 90 degrees |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 0.25 in |
| Thread Size 1 | 7/16-20 |
| Outside Dia. | 0.625 in |
| Hose Size | 0.25 in |
| Thread Sealant | No |
| Fitting Description | 90° |
| Compatible Tube O.D. | 0.25 |
| End Gender 1 | Female |
| Hex Size 2 | 0.63 in |
| Hex Size 1 | 0.56 in |
| Hose Cut-Off Factor | 0.99 in |
| Construction Type | Reusable |
| Thread Size | 7/16-20 |
| Drop Dimension | 0.68 |
| Hole Dia. | 0.13 in |
| O.D. | 0.62 in |
| End Type 1 | SAE 37 |
| Series | 190296 Series |
| End Size 1 | 7/16 in |
| Height | 0.680 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.097 LB |
| EAN or UPC | 678146123008 |

