- 90˚ Fitting Angle
- Carbon Steel Material
- 0.5 in Hose O.D.
- 3/4-16 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Outside Dia. | 0.938 in |
| Construction Type | Reusable |
| Hose OD | 0.5 in |
| Hose Size | 0.5 in |
| Finish | Dura-Kote |
| Thread Sealant | No |
| End Type 1 | SAE 37 |
| End Size 1 | 3/4 in |
| Series | 190296 Series |
| Thread Size | 3/4-16 |
| Drop Dimension | 1.0900000000000001 |
| Hex Size 1 | 0.88 in |
| Hose Dash Size | 8 |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Fitting Angle | 90 degrees |
| Thread Size 1 | 3/4-16 |
| End Gender 1 | Female |
| Compatible Tube O.D. | 0.5 |
| Compatible Hose I.D. | 0.5 in |
| O.D. | 0.94 in |
| Hole Dia. | 0.36 in |
| End Type 2 | Line, Hose, Tube |
| Height | 1.090 in |
| Hose Cut-Off Factor | 1.61 in |
| Fitting Description | 90° |
| Overall Length | 2.76 in |
| I.D. | 0.36 in |
| Item Type | Fitting Assembly |
| Dash Size | -8 |
| Hex Size 2 | 0.94 in |
| Weight | 0.34 LB |
| EAN or UPC | 678146044358 |

