- 90˚ Fitting Angle
- Carbon Steel Material
- 9/16-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Hose Size | 0.375 in |
| End Type 1 | SAE 37 |
| Thread Size 1 | 9/16-18 |
| Thread Size | 9/16-18 |
| End Size 1 | 9/16 in |
| I.D. | 0.24 in |
| Fitting Description | 90°, Swivel |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 0.83 in |
| Drop Dimension | 2.1800000000000002 |
| Finish | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Construction Type | Reusable |
| Hex Size 1 | 0.69 in |
| Dash Size | -6 |
| Material | Carbon Steel |
| Series | 190465 Series |
| Hose Dash Size | 6 |
| Fitting Angle | 90 degrees |
| Compatible Hose I.D. | 0.38 in |
| Thread Sealant | No |
| Weight | 0.11 LB |
| EAN or UPC | 678146044600 |

