- 0.82 in Inner Diameter
- 90˚ Fitting Angle
- Carbon Steel Material
- -16 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hex Size 2 | 1.75 in |
| End Gender 1 | Female |
| Compatible Hose I.D. | 1 in |
| Fitting Angle | 90 degrees |
| Drop Dimension | 2.39 |
| Hex Size 1 | 1.5 in |
| End Size 1 | 1 5/16 in |
| Hose Cut-Off Factor | 2.78 in |
| Thread Sealant | No |
| Construction Type | Reusable |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| I.D. | 0.82 in |
| Dash Size | -16 |
| Thread Size 1 | 1 5/16-12 |
| End Type 1 | SAE |
| Weight | 0.0 LB |

