- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Thread Size | 1 5/16-12 |
| Compatible Hose I.D. | 1 |
| Series | 190772 Series |
| Hex Size 1 | 1 1/2 in |
| Material | Carbon Steel |
| Fitting Description | 90° |
| Hose Dash Size | 16 |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 2.49 in |
| Overall Length | 3.1 in |
| Hole Dia. | 0.82 in |
| Construction | Reusable |
| Hose Size | 1 in |
| End Type 1 | SAE |
| Compatible Tube O.D. | 1 |
| Outside Dia. | 1.5 in |
| Hex Size 2 | 1 3/8 in |
| Height | 2.390 in |
| Weight | 0.91 LB |
| EAN or UPC | 678146123138 |

