- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
| Hole Dia. | 0.28 in |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 0.375 |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 6 |
| End Type 1 | SAE |
| Material | Carbon Steel |
| Overall Length | 1.62 in |
| Fitting Description | 90° |
| Outside Dia. | 0.69 in |
| Hose Size | 0.375 in |
| Hex Size 2 | 11/16 in |
| Hose Cut-Off Factor | 1.1 in |
| End Gender 1 | Female |
| Hex Size 1 | 0.69 in |
| Compatible Hose I.D. | 0.375 |
| Height | 0.851 in |
| Thread Size | 9/16-18 |
| Construction | Reusable |
| Series | 190772 Series |
| Weight | 0.13 LB |
| EAN or UPC | 678146044860 |

