- 30˚ Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Types 2 | Line/Hose/Tube |
| Dash Size | -24 |
| Finish | Dura-Kote |
| Drop Dimension | 0.57999999999999996 |
| Construction Type | Reusable |
| Hose Cut-Off Factor | 2.51 in |
| Assembly Type | Fitting Assembly |
| Hex Size 1 | 2.25 in |
| Hose Dash Size | 24 |
| Compatible Hose I.D. | 1.5 in |
| End Types | Flanged |
| I.D. | 1.28 in |
| Series | 190846 Series |
| Flange Type | Code 61 |
| Material | Carbon Steel |
| Hex Size 2 | 2.44 in |
| Thread Size | 1 1/2 in |
| Thread Sealant | No |
| Fitting Angle | 30 degrees |
| End Type 1 | Flanged |
| Fitting Description | 30° Split Flange Elbow (SAE Code 61) |
| Tube O.D. | 1 1/2 in |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |

