- 30˚ Fitting Angle
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction Type | Reusable |
| Thread Sealant | No |
| Tube O.D. | 2 in |
| Hex Size 1 | 1.75 in |
| End Type 1 | Flanged |
| End Types | Flanged |
| End Types 2 | Line/Hose/Tube |
| Hose Dash Size | 32 |
| Fitting Description | 30° Split Flange Elbow (SAE Code 61) |
| Material | Carbon Steel |
| Dash Size | -32 |
| Compatible Hose I.D. | 2 in |
| Flange Type | Code 61 |
| Hex Size 2 | 1.94 in |
| Assembly Type | Fitting Assembly |
| Fitting Angle | 30 degrees |
| I.D. | 1.75 in |
| Finish | Dura-Kote |
| Drop Dimension | 0.65 |
| Hose Cut-Off Factor | 2.84 in |
| End Type 2 | Line, Hose, Tube |
| Series | 190846 Series |
| Thread Size | 2 in |
| Weight | 0.0 LB |

