- Straight Fitting Angle
- Carbon Steel Material
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 0.93 in |
| Compatible Hose I.D. | 0.63 in |
| I.D. | 0.26 in |
| Material | Carbon Steel |
| Thread Size 1 | M18X1.5 |
| Overall Length | 1.93 in |
| Hole Dia. | 0.26 in |
| End Type 1 | Metric |
| Torque | 37-44 lb-ft |
| Hex Size 1 | 0.75 in |
| End Connection Code | DK |
| Fitting Type | 24° Male, Light Duty |
| Thread Designation | M18 x 1.5 |
| Fitting Angle | Straight |
| Hose I.D. | 3/8 in |
| O.D. | 1.07 in |
| Thread Size | M18x1.5 |
| Tube O.D. | 12.000 mm |
| Thread Sealant | No |
| Hose Dash Size | -10 |
| Finish | Dura-Kote |
| End Gender 1 | Male |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Rigid/Swivel | Rigid |
| Material Stock | Round |
| Compatible Tube O.D. | 0.63 in |
| Series | TTC Series |
| Item Type | Fitting Assembly |
| Hex Size | 19 mm |
| No. of Ends | 2 |
| End Connection Size Code | 10 |
| Hose Size Code | 6 |
| Thread Pitch | 1.5 mm |
| Style | Crimp |
| Construction Type | Crimp |
| Weight | 0.152 LB |
| EAN or UPC | 678146123237 |

