- Straight Fitting Angle
- Carbon Steel Material
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Pitch | 1.5 mm |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Thread Designation | M24 x 1.5 |
| Hose Size Code | 10 |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.81 in |
| Hex Size 2 | 1.18 in |
| Series | TTC Series |
| Compatible Hose I.D. | 0.63 in |
| Tube O.D. | 30.000 mm |
| Hose I.D. | 5/8 in |
| Thread Size 1 | M24X1.5 |
| Thread Size | M24x1.5 |
| Overall Length | 2.97 in |
| Hex Size 1 | 1.26 in |
| Material Stock | Round |
| End Connection Size Code | 10 |
| Hex Size | 30 mm, 32 mm |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| End Type 1 | Metric |
| End Connection Code | KF |
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| I.D. | 0.49 in |
| Finish | Dura-Kote |
| Hole Dia. | 0.49 in |
| Fitting Type | Komatsu Female Swivel |
| Style | Crimp |
| Hose Dash Size | -10 |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Construction Type | Crimp |
| Weight | 0.475 LB |
| EAN or UPC | 678146123329 |

