- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| I.D. | 0.61 in |
| Fitting Angle | Straight |
| Hose I.D. | 3/4 in |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Overall Length | 2.9 in |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Tube O.D. | 3/4 in |
| O.D. | 1.563 in |
| Material | Carbon Steel |
| Series | TTC Series |
| Hose Cut-Off Factor | 1.84 in |
| Compatible Hose I.D. | 0.75 in |
| Finish | Dura-Kote |
| Style | Crimp |
| End Type 1 | Metric |
| Hose Dash Size | -12 |
| Hex Size 1 | 1.13 in |
| Construction Type | Crimp |
| Weight | 0.35 LB |
| EAN or UPC | 678146168344 |

