- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | -20 |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 1.25 in |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Construction Type | Crimp |
| O.D. | 2.41 in |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| I.D. | 0.81 in |
| Hose Cut-Off Factor | 2.21 in |
| End Type 1 | Flanged |
| Weight | 1.21 LB |
| EAN or UPC | 678146180247 |

