Skip to content Skip to navigation menu
Carbon Steel 90˚ Crimp Hose Fitting

1A20DLB12

Carbon Steel 90˚ Crimp Hose Fitting
Item #101213437
  • 90˚ Fitting Angle
  • Carbon Steel Material
Carbon Steel 90˚ Crimp Hose Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90˚ Fitting Angle
  • Carbon Steel Material

applications

  • General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Thread Sealant No
Drop Dimension 2.02
Rigid/Swivel Swivel
Thread Pitch 2 mm
End Gender 1 Female
Series TTC Series
End Type 2 Line, Hose, Tube
Hex Size 1 1.42 in
Fitting Type DKO Female Swivel, Light Duty
Material Stock Round
Hose Size Code 12
Height 54.000 mm
Hose Dash Size -12
Hole Dia. 0.61 in
Style Crimp
Tube O.D. 22.000 mm
Item Type Fitting Assembly
Hose Cut-Off Factor 2.55 in
Compatible Hose I.D. 0.75 in
Fitting Angle 90 degrees
Finish Dura-Kote
Hex Size 36 mm
Compatible Hose FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781
Thread Size M30x2
I.D. 0.58 in
Material Carbon Steel
Overall Length 3.64 in
Hose I.D. 3/4 in
End Type 1 Metric
Thread Designation M30 x 2
End Connection Code DL
End Connection Size Code 20
Thread Size 1 M30X2
No. of Ends 2
Compatible Tube O.D. 0.75 in
Construction Type Crimp
Weight 0.85 LB
EAN or UPC 678146123954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison