- 45˚ Fitting Angle
- Carbon Steel Material
- 2 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Flange Type | Code 61 |
| Compatible Hose I.D. | 1.5 in |
| Style | Crimp |
| Height | 1.410 in |
| End Connection Size Code | 32 |
| Hose Size Code | 24 |
| Material Stock | Round |
| Material | Carbon Steel |
| Thread Designation | N/A |
| Hose Cut-Off Factor | 4.25 in |
| End Size 1 | 2 in |
| Hose I.D. | 1 1/2 in |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 1.41 |
| Fitting Angle | 45 degrees |
| Finish | Dura-Kote |
| Series | TTC Series |
| Rigid/Swivel | Rigid |
| End Connection Code | FL |
| Hole Dia. | 1.26 in |
| End Type 1 | Flanged |
| Overall Length | 5.97 in |
| End Gender 1 | Female |
| Hose Dash Size | -24 |
| Fitting Type | Flange Code 61 |
| I.D. | 1.26 in |
| No. of Ends | 2 |
| Item Type | Fitting Assembly |
| Construction Type | Crimp |
| Weight | 2.22 LB |
| EAN or UPC | 678146124227 |

