- 45˚ Fitting Angle
- Carbon Steel Material
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Height | 0.590 in |
| Tube O.D. | 19.000 mm |
| End Gender 1 | Female |
| Thread Size | M16x1.5 |
| Hose I.D. | 1/4 in |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 0.25 in |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Style | Crimp |
| Drop Dimension | 0.59 |
| Overall Length | 2.22 in |
| End Type 1 | Metric |
| Series | TTC Series |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.3 in |
| Fitting Angle | 45 degrees |
| I.D. | 0.17 in |
| Thread Size 1 | M16X1.5 |
| Hose Dash Size | -4 |
| Hex Size 1 | 0.75 in |
| Material | Carbon Steel |
| Construction Type | Crimp |
| Weight | 0.15 LB |

