- Straight Fitting Angle
- Carbon Steel Material
- 1/2 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| O.D. | 1.22 in |
| Hose Cut-Off Factor | 0.94 in |
| End Connection Size Code | 8 |
| Overall Length | 1.94 in |
| End Type 1 | BSPP |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
| Finish | Dura-Kote |
| Material Stock | Round |
| Hole Dia. | 0.38 in |
| No. of Ends | 2 |
| End Size 1 | 1/2 in |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| Hex Size | 27 mm |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 1.06 in |
| Thread Designation | G1/2 |
| Compatible Tube O.D. | 0.5 in |
| Tube O.D. | 1/2 in |
| End Connection Code | BF |
| Thread Size 1 | G1/2-14 |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.5 in |
| Fitting Type | BSP Female Swivel |
| Hose Dash Size | -8 |
| Thread Size | G1/2-14 |
| Hose Size Code | 8 |
| Style | Crimp |
| I.D. | 0.38 in |
| Series | TTC Series |
| Hose I.D. | 1/2 in |
| Construction Type | Crimp |
| Weight | 0.283 LB |
| EAN or UPC | 678146124722 |

