- 90˚ Fitting Angle
- Carbon Steel Material
- 7/8 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| I.D. | 0.46 in |
| End Type 2 | Line, Hose, Tube |
| End Connection Size Code | 10 |
| End Gender 1 | Female |
| End Size 1 | 7/8 in |
| Hose I.D. | 3/4 in |
| Fitting Angle | 90 degrees |
| Hex Size 1 | 1 in |
| Thread Size | 7/8-14 |
| Hole Dia. | 0.46 in |
| Drop Dimension | 1.19 |
| Compatible Hose I.D. | 0.75 in |
| Tube O.D. | 5/8 in |
| Hose Cut-Off Factor | 1.56 in |
| Style | Crimp |
| Series | TTC Series |
| Thread Size 1 | 7/8-14 |
| O.D. | 1.563 in |
| Height | 1.190 in |
| Overall Length | 2.57 in |
| End Type 1 | SAE 37 |
| Item Type | Fitting Assembly |
| Hose Dash Size | -12 |
| Finish | Dura-Kote |
| Thread Sealant | No |
| Construction Type | Crimp |
| Weight | 0.46 LB |
| EAN or UPC | 678146125156 |

