- 90˚ Fitting Angle
- Carbon Steel Material
- 1 1/16 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Compatible Hose I.D. | 0.5 in |
| I.D. | 0.38 in |
| Thread Sealant | No |
| Construction Type | Crimp |
| Hex Size 2 | 1.25 in |
| End Gender 1 | Female |
| Hex Size 1 | 1.25 in |
| Hose Dash Size | -8 |
| Drop Dimension | 1.82 |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Fitting Angle | 90 degrees |
| Thread Size 1 | 1 1/16-12 |
| End Size 1 | 1 1/16 in |
| End Type 1 | UN |
| Hose Cut-Off Factor | 2.22 in |
| Weight | 0.49 LB |

