- 45˚ Fitting Angle
- Carbon Steel Material
- 1 3/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | ORS |
| Hose Cut-Off Factor | 2.34 in |
| Hose Dash Size | -8 |
| Hex Size 1 | 1.38 in |
| Tube O.D. | 1 3/16 in |
| Item Type | Fitting Assembly |
| Height | 0.830 in |
| Overall Length | 3.35 in |
| I.D. | 0.38 in |
| Hole Dia. | 0.38 in |
| Thread Size | 1 3/16-12 |
| Fitting Angle | 45 degrees |
| Hose I.D. | 1/2 in |
| Drop Dimension | 0.83 |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| O.D. | 1.22 in |
| Thread Size 1 | 1 3/16-12 |
| End Size 1 | 1 3/16 in |
| End Connection Size Code | 12 |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.5 in |
| Series | TTC Series |
| Style | Crimp |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Construction Type | Crimp |
| Weight | 0.474 LB |
| EAN or UPC | 678146125651 |

