- Straight Fitting Angle
- Carbon Steel Material
- 1 3/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Type | Male SAE |
| Series | TTC Series |
| End Size 1 | 1 3/16 in |
| End Connection Size Code | 14 |
| End Gender 1 | Male |
| Rigid/Swivel | Rigid |
| Thread Size | 1 3/16-12 |
| Hose Size Code | 12 |
| Hose Dash Size | -12 |
| Material Stock | Hex |
| End Type 1 | JIC |
| Finish | Dura-Kote |
| Thread Size 1 | 1 3/16-12 |
| I.D. | 0.61 in |
| Style | Crimp |
| Item Type | Fitting Assembly |
| Hex Size 1 | 1.25 in |
| Overall Length | 2.73 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 0.75 in |
| Hose Cut-Off Factor | 1.54 in |
| Thread Sealant | No |
| Thread Designation | 1 3/16-12 |
| End Connection Code | MJ |
| Material | Carbon Steel |
| O.D. | 1.56 in |
| Tube O.D. | 7/8 in |
| Hose I.D. | 3/4 in |
| Hole Dia. | 0.61 in |
| Construction Type | Crimp |
| Weight | 0.528 LB |
| EAN or UPC | 678146125927 |

