- 45˚ Fitting Angle
- Carbon Steel Material
- 1 11/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| I.D. | 1.02 in |
| Construction Type | Crimp |
| End Type 1 | ORS |
| End Gender 1 | Female |
| End Size 1 | 1 11/16 in |
| Hex Size 1 | 1.88 in |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Fitting Angle | 45 degrees |
| Thread Size 1 | 1 11/16-12 |
| Thread Sealant | No |
| Drop Dimension | 1 |
| Hose Dash Size | -20 |
| Compatible Hose I.D. | 1.25 in |
| Hose Cut-Off Factor | 3.37 in |
| Weight | 1.5 LB |
| EAN or UPC | 678146180667 |

