- Straight Fitting Angle
- Carbon Steel Material
- 1 1/4 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish | Dura-Kote |
| Material | Carbon Steel |
| End Size 1 | 1 1/4 in |
| O.D. | 2.41 in |
| Compatible Hose I.D. | 1.25 in |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Thread Size 1 | 1 1/4-11 1/2 |
| Hose Dash Size | -20 |
| I.D. | 1.05 in |
| Thread Sealant | No |
| Hex Size 1 | 1.81 in |
| Construction Type | Crimp |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.79 in |
| Fitting Angle | Straight |
| Weight | 1.015 LB |
| EAN or UPC | 678146180728 |

