- 45˚ Fitting Angle
- Carbon Steel Material
- 1 7/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size 1 | 1 7/8-12 |
| End Type 1 | JIC 37 |
| I.D. | 1.19 in |
| Construction Type | Crimp |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Drop Dimension | 1.99 |
| End Gender 1 | Female |
| Material | Carbon Steel |
| End Size 1 | 1 7/8 in |
| Hex Size 1 | 2.25 in |
| Compatible Hose I.D. | 1.5 in |
| Hose Dash Size | -24 |
| Thread Sealant | No |
| Fitting Angle | 45 degrees |
| Hose Cut-Off Factor | 4.44 in |
| Weight | 0.0 LB |

