- 90˚ Fitting Angle
- Carbon Steel Material
- 2 1/2 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size 1 | 2 1/2-12 |
| Hex Size 1 | 2.88 in |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 5.54 |
| Construction Type | Crimp |
| Fitting Angle | 90 degrees |
| Hose Dash Size | -32 |
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 5.43 in |
| End Type 1 | SAE 37 |
| Compatible Hose I.D. | 2 in |
| End Size 1 | 2 1/2 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 678146169624 |

