- 90˚ Fitting Angle
- Carbon Steel Material
- 9/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Drop Dimension | 2.1800000000000002 |
| Finish | Dura-Kote |
| I.D. | 0.17 in |
| Hose Cut-Off Factor | 1.11 in |
| End Gender 1 | Female |
| O.D. | 0.882 in |
| Hose I.D. | 1/4 in |
| Hose Dash Size | -4 |
| Tube O.D. | 3/8 in |
| Height | 0.560 in |
| Series | TTC Series |
| End Type 2 | Line, Hose, Tube |
| End Connection Size Code | 6 |
| Style | Crimp |
| Overall Length | 2 in |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| End Size 1 | 9/16 in |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.25 in |
| Hex Size 1 | 0.69 in |
| Thread Size | 9/16-18 |
| End Type 1 | SAE 37 |
| Thread Size 1 | 9/16-18 |
| Fitting Angle | 90 degrees |
| Construction Type | Crimp |
| Weight | 0.142 LB |
| EAN or UPC | 678146127167 |

