- Straight Fitting Angle
- Carbon Steel Material
- 1/2 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size 1 | 1/2-14 |
| O.D. | 0.88 in |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Compatible Tube O.D. | 0.5 in |
| Hose Cut-Off Factor | 1.23 in |
| End Gender 1 | Male |
| Hose I.D. | 1/4 in |
| Hole Dia. | 0.17 in |
| Hex Size 1 | 0.88 in |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.5 in |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| End Size 1 | 1/2 in |
| End Type 1 | NPTF |
| I.D. | 0.17 in |
| Material | Carbon Steel |
| Thread Size | 1/2-14 |
| Tube O.D. | 1/2 in |
| Hose Dash Size | -8 |
| Overall Length | 2.02 in |
| Series | TTC Series |
| Style | Crimp |
| Construction Type | Crimp |
| Weight | 0.15 LB |
| EAN or UPC | 678146170088 |

