- Straight Split Flange (SAE Code 61) Fitting Description
- 5/8 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| Tube O.D. | 3/4 in |
| Hex | 1.481 in |
| Hole Dia. | 0.5 in |
| End Types 2 | Line/Hose/Tube |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Construction | Crimp |
| End Types | Flanged |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| Hose Cut-Off Factor | 2.1 in |
| Length | 3.130 in |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| Assembly Type | Fitting Assembly |
| Hose Dash Size | 12 |
| Finish | Dura-Kote |
| Series | TTC-12 Series |
| Material | Carbon Steel |
| Overall Length | 3.26 in |
| Fitting Angle | Straight |
| Height | 1.480 in |
| Flange Type | Code 61 |
| Hose I.D. | 5/8 in |
| Weight | 0.45 LB |

